
N1 CONNECTOR (HS/S WW) 8X8 CRBN STL-GALV
Mfr # C0808G
Zoro # G6991390
product price: $9.15
/eaKey Features
Finish
Galvanized
Width
8 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0808G
Zoro #
G6991390
UPC #
786725852468
Country of Origin
United States
Dimensions
Width
8 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Knockouts
No
Features
Galvanized connector fitting.
Application
For use with HS and S Series wireway.
Type
Accessory
Listings
UL, CSA
Certified Listed
cULus
Accessory Type
Connector
UL Listed
Yes
Standard
cULus
Finish Type
Galvanized
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.