
N1 CROSS (HS/S WW) 10X10X14 CS, GALV
Mfr # X1010G
Zoro # G7000676
product price: $66.79
/eaKey Features
Finish
Galvanized
Height
11 in
Width
15.250 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1010G
Zoro #
G7000676
UPC #
786725852352
Country of Origin
United States
Dimensions
Height
11 in
Width
15.250 in
Depth
18 in
Actual Depth
17.750 in
Actual Width
15.250 in
Each - Width
15.250 in
Actual Length
17.750 in
Actual Height
10.500 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Features
Galvanized cross fitting.
Knockouts
No
Application
For use with HS and S Series wireway.
Standard
cULus
Type
Fitting
Finish Type
Galvanized
Fitting Type
Cross
UL Listed
Yes
Certified Listed
cULus
Listings
UL, CSA
Accessory Type
Cross
Description
Cross fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.