
N1 CROSS (HS/S WW) 2.5X2.5X6.6 CS, GRY
Mfr # X0202
Zoro # G6999748
product price: $38.59
/eaKey Features
Finish
Polyester Powder
Height
4 in
Width
7.500 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X0202
Zoro #
G6999748
UPC #
786725390953
Country of Origin
United States
Dimensions
Height
4 in
Width
7.500 in
Depth
8 in
Actual Depth
7.500 in
Actual Height
3.500 in
Each - Width
7.500 in
Actual Length
7.500 in
Actual Width
7.500 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Application
For use with HS and S Series wireway.
Color
Ansi-61 Gray Smooth
Knockouts
No
Features
Carbon steel cross fitting.
Type
Fitting
UL Listed
Yes
Finish Type
Polyester Powder
Accessory Type
Cross
Fitting Type
Cross
Listings
UL, CSA
Standard
cULus
Certified Listed
cULus
Description
Cross fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.