
N1 CROSS (HS/S WW) 8X8X12 CRBN STL, GALV
Mfr # X0808G
Zoro # G6999014
product price: $67.55
/eaKey Features
Finish
Galvanized
Height
9 in
Width
15.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X0808G
Zoro #
G6999014
UPC #
786725852345
Country of Origin
United States
Dimensions
Height
9 in
Width
15.000 in
Depth
15 in
Each - Width
15.000 in
Actual Length
15.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Features
Galvanized cross fitting.
Knockouts
No
Application
For use with HS and S Series wireway.
Standard
cULus
UL Listed
Yes
Accessory Type
Cross
Certified Listed
cULus
Finish Type
Galvanized
Type
Fitting
Fitting Type
Cross
Listings
UL, CSA
Description
Cross fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.