
N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV
Mfr # E0606G
Zoro # G6994744
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Finish
Galvanized
Height
6 in
Width
6.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0606G
Zoro #
G6994744
UPC #
786725852192
Country of Origin
United States
Dimensions
Height
6 in
Width
6.000 in
Depth
1 in
Each - Width
6.000 in
Actual Length
1.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Knockouts
Yes
Application
For use with HS and S Series wireway.
Features
Galvanized endcap fitting with knockouts.
Finish Type
Galvanized
UL Listed
Yes
Type
Accessory
Standard
cULus
Certified Listed
cULus
Accessory Type
End Cap
Listings
UL, CSA
Description
End cap fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.