Zoro Homepage

N1 END CAP (HS/S WW) NO KO 12X12 CS-GALV

  • Mfr # E1212GNK

  • Zoro # G7000335


product price: $25.49
/ea

Key Features

Finish
Galvanized
Height
12 in
Width
12.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1212GNK
Zoro #
G7000335
UPC #
786725852246
Country of Origin
United States

Dimensions

Height
12 in
Width
12.000 in
Depth
1 in
Actual Length
1.000 in
Each - Width
12.000 in

Details

Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Features
Galvanized endcap fitting.
Application
For use with HS and S Series wireway.
Knockouts
No
Listings
UL, CSA
UL Listed
Yes
Certified Listed
cULus
Finish Type
Galvanized
Accessory Type
End Cap
Type
Accessory
Standard
cULus

Description

End cap fitting for the HS and S series wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.