Zoro Homepage

N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV

  • Mfr # E0606GNK

  • Zoro # G7000974


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Height
6 in
Width
10.000 in
NEMA Rating
1
Material
Steel
Features
Galvanized end cap is compatible with HS and S Series Wireway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0606GNK
Zoro #
G7000974
UPC #
786725880164
Country of Origin
United States

Dimensions

Height
6 in
Width
10.000 in
Depth
1 in
Each - Width
10.000 in

Details

NEMA Rating
1
Material
Steel
Features
Galvanized end cap is compatible with HS and S Series Wireway
Color
Gray
Series
HS and S Series Wireway
Finish Type
Galvanized
Type
Accessory
Certified Listed
cULus

Description

End cap fitting for the HS and S series wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.