Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N1 HANGER (HS/S WW) 12X12 CRBN STL, GRAY

  • Mfr # BH1212

  • Zoro # G6999276


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Powder
Height
14 in
Width
14.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH1212
Zoro #
G6999276
UPC #
786725395156
Country of Origin
United States

Dimensions

Height
14 in
Width
14.000 in
Depth
1 in
Each - Width
14.000 in
Actual Length
1.000 in

Details

Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Color
Ansi-61 Gray Textured
Knockouts
No
Features
Carbon steel bracket hanger fitting.
Application
For use with HS and S Series wireway.
Certified Listed
cULus
UL Listed
Yes
Standard
cULus
Listings
UL, CSA
Type
Accessory
Accessory Type
Hanger
Finish Type
Polyester Powder

Description

Bracket hanger for the HS and S series wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.