
N1 HANGER (HS/S WW) 2.5X2.5 CS, GALV
Mfr # BH0202G
Zoro # G6994997
product price: $9.19
/eaKey Features
Finish
Galvanized
Height
3 in
Width
3.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH0202G
Zoro #
G6994997
UPC #
786725852550
Country of Origin
United States
Dimensions
Height
3 in
Width
3.000 in
Depth
1 in
Actual Length
1.000 in
Each - Width
3.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Application
For use with HS and S Series wireway.
Knockouts
No
Features
Galvanized bracket hanger fitting.
Listings
UL, CSA
Standard
cULus
UL Listed
Yes
Accessory Type
Hanger
Finish Type
Galvanized
Certified Listed
cULus
Type
Accessory
Description
Bracket hanger for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.