
N1 HANGER (HS/S WW) 6X6 CARBN STL, GALV
Mfr # BH0606G
Zoro # G6995645
product price: $20.25
/eaKey Features
Finish
Galvanized
Height
7 in
Width
7.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH0606G
Zoro #
G6995645
UPC #
786725852574
Country of Origin
United States
Dimensions
Height
7 in
Width
7.000 in
Depth
1 in
Actual Length
1.000 in
Each - Width
7.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Features
Galvanized bracket hanger fitting.
Knockouts
No
Application
For use with HS and S Series wireway.
Type
Accessory
Finish Type
Galvanized
Standard
cULus
Certified Listed
cULus
Listings
UL, CSA
UL Listed
Yes
Accessory Type
Hanger
Description
Bracket hanger for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.