
N1 HANGER (HS/S WW) 8X8 CARBN STL, GRAY
Mfr # BH0808
Zoro # G6996607
product price: $41.69
/eaKey Features
Finish
Polyester Powder
Height
9 in
Width
9.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH0808
Zoro #
G6996607
UPC #
786725393152
Country of Origin
United States
Dimensions
Height
9 in
Width
9.000 in
Depth
1 in
Actual Length
1.000 in
Each - Width
9.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Knockouts
No
Color
Ansi-61 Gray Smooth
Features
Carbon steel bracket hanger fitting.
Application
For use with HS and S Series wireway.
Standard
cULus
Finish Type
Polyester Powder
Accessory Type
Hanger
UL Listed
Yes
Type
Accessory
Listings
UL, CSA
Certified Listed
cULus
Description
Bracket hanger for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.