Shop WIEGMANN

Electrical Box Cover, Carbon Steel, Hinged Cover

  • Mfr # N1C243010LP
  • Zoro # G7333587

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Cover Type
Hinged
Overall Width
24 in
Material
Carbon Steel
Overall Height
30 in
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1C243010LP
Zoro #
G7333587
UPC #
786725612178
Country of Origin
United States
Item
Box Cover
Cover Type
Hinged
Material
Carbon Steel
Finish
Smooth
Color
Ansi-61 Gray Smooth

Description

Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.