Shop WIEGMANN
See all product information
Create Account
Electrical Box Cover, Carbon Steel, Hinged Cover
- Mfr # A040604
- Zoro # G2227198
product price:Â
$
20.25
/ea
Key Features
Cover Type
Hinged
Overall Width
4 in
Material
Carbon Steel
Lid Style
Cover Cap
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A040604
- Zoro #
- G2227198
- UPC #
- 786725842216
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Height
- 6 in
- Overal Depth
- 4 in
Details
- Item
- Box Cover
- Cover Type
- Hinged
- Material
- Carbon Steel
- Lid Style
- Cover Cap
- Color
- Ansi-61 Gray Textured
- Finish
- Textured
- Cable Entry
- Knock Outs
Description
N1 HINGED COVER 6X4X4 CARBON STL,GRAY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.