
N1 HNG CVG WIRE TROUGH 2.5X2.5X18 CS-GRY
Mfr # T2218CH
Zoro # G6998226
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
3 in
Width
2.500 in
NEMA Rating
4, IP66
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2218CH
Zoro #
G6998226
UPC #
786725326242
Country of Origin
United States
Dimensions
Height
3 in
Width
2.500 in
Depth
18 in
Actual Height
2.500 in
Actual Width
2.500 in
Each - Width
2.500 in
Actual Length
18.000 in
Details
Finish
Polyester Powder
NEMA Rating
4, IP66
Cover Type
Hinged Cover
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Application
Designed to protect from dirt, dust, oil, and water.
Knockouts
No
Features
Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided.
Accessory Type
Trough
Type
Trough
Finish Type
Polyester Powder
Standard
cULus
UL Listed
Yes
Listings
UL, CSA
Certified Listed
cULus
Description
Designed to protect wiring from dirt, dust, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.