
N1 HNG CVG WIRE TROUGH 4X4X24 CS, GRY
Mfr # T4424CH
Zoro # G7000177
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
4 in
Width
4.000 in
NEMA Rating
4, IP66
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4424CH
Zoro #
G7000177
UPC #
786725326457
Country of Origin
United States
Dimensions
Height
4 in
Width
4.000 in
Depth
24 in
Actual Length
24.000 in
Each - Width
4.000 in
Details
Finish
Polyester Powder
NEMA Rating
4, IP66
Cover Type
Hinged Cover
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Application
Designed to protect from dirt, dust, oil, and water.
Features
Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided.
Knockouts
No
Type
Trough
Certified Listed
cULus
Accessory Type
Trough
Standard
cULus
UL Listed
Yes
Listings
UL, CSA
Finish Type
Polyester Powder
Description
Designed to protect wiring from dirt, dust, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.