Zoro Homepage

N1 HNG CVG WIRE TROUGH 4X4X60 CS, GRY

  • Mfr # T4460CH

  • Zoro # G6994385


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Powder
Height
4 in
Width
4.000 in
NEMA Rating
4, IP66
Cover Type
Hinged Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4460CH
Zoro #
G6994385
UPC #
786725326532
Country of Origin
United States

Dimensions

Height
4 in
Width
4.000 in
Depth
60 in
Each - Width
4.000 in
Actual Length
60.000 in

Details

Finish
Polyester Powder
NEMA Rating
4, IP66
Cover Type
Hinged Cover
Material
Carbon Steel
Knockouts
No
Features
Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided.
Application
Designed to protect from dirt, dust, oil, and water.
Color
Ansi-61 Gray Smooth
Standard
cULus
Listings
UL, CSA
UL Listed
Yes
Accessory Type
Trough
Type
Trough
Certified Listed
cULus
Finish Type
Polyester Powder

Description

Designed to protect wiring from dirt, dust, oil and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.