Zoro Homepage

N1 HNGD WIREWAY 2X2X96 CRBN STL-GRY

  • Mfr # HS228

  • Zoro # G7000588


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
96 in
Height
2 in
Width
2.500 in
NEMA Rating
1
Cover Type
Hinged Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS228
Zoro #
G7000588
UPC #
786725883660
Country of Origin
United States

Dimensions

Length
96 in
Height
2 in
Width
2.500 in
Dimensions
96 in x 2 in x 2 in
Each - Width
2.500 in

Details

NEMA Rating
1
Cover Type
Hinged Cover
Material
Carbon Steel
Knockouts
Yes
Features
Body and cover are fabricated from carbon steel; Combination hinge/screw cover design offers easy access to open top for "lay-in"of wiring; The screws do not need to be removed to open the top; Knockouts are located on the side walls of the wireway
Series
HS and S Series Wireway
Color
Gray
Certified Listed
cULus
Type
Wireway
Finish Type
Polyester Powder

Description

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.