
N1 HNGD WIREWAY 8X8X24 CRBN STL, GRAY
Mfr # HS882
Zoro # G6995539
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
8 in
Width
8.000 in
NEMA Rating
1
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS882
Zoro #
G6995539
UPC #
786725610709
Country of Origin
United States
Dimensions
Height
8 in
Width
8.000 in
Depth
24 in
Each - Width
8.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged Cover
Material
Carbon Steel
Features
Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways.
Knockouts
Yes
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Color
Ansi-61 Gray Smooth
Enclosure
Nema 1 Type Enclosure
Type
Wireway
Enclosure Type
Nema 1 Type Enclosure
Finish Type
Polyester Powder
Certified Listed
cULus
UL Listed
Yes
Standard
cULus
Listings
UL, CSA
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.