Zoro Homepage

N1 HNGD WIREWAY, NO KO 12X12X12 CS-GRAY

  • Mfr # HS12121NK

  • Zoro # G6993700


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Powder
Length
12 in
Height
12 in
Width
12.000 in
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS12121NK
Zoro #
G6993700
UPC #
786725611300
Country of Origin
United States

Dimensions

Length
12 in
Height
12 in
Width
12.000 in
Size
12 in x 12 in x 12 in
Dimensions
12 in x 12 in x 12 in
Each - Width
12.000 in

Details

Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged Cover
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Knockouts
No
Features
Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.
Listings
CSA
Type
Wireway
Finish Type
Polyester Powder
Enclosure Type
Nema 1 Type Enclosure
Enclosure
Nema 1 Type Enclosure

Description

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.