
N1 HNGD WIREWAY, NO KO 4X4X96 CS, GRAY
Mfr # HS448NK
Zoro # G7000728
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Length
96 in
Height
4 in
Width
8.000 in
NEMA Rating
1
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS448NK
Zoro #
G7000728
UPC #
786725880133
Country of Origin
United States
Dimensions
Length
96 in
Height
4 in
Width
8.000 in
Each - Width
8.000 in
Dimensions
96 in x 4 in x 4 in
Details
NEMA Rating
1
Cover Type
Hinged Cover
Material
Carbon Steel
Series
HS and S Series Wireway
Color
Gray
Features
Body and cover are fabricated from carbon steel; Combination hinge/screw cover design offers easy access to open top for "lay-in"of wiring; The screws do not need to be removed to open the top
Type
Wireway
Finish Type
Polyester Powder
Certified Listed
cULus
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.