Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N1 HNGD WIREWAY, NO KO 8X8X60 CS, GRAY

  • Mfr # HS885NK

  • Zoro # G6992370


product price: $270.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Finish
Polyester Powder
Length
60 in
Height
8 in
Width
8.000 in
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS885NK
Zoro #
G6992370
UPC #
786725611058
Country of Origin
United States

Dimensions

Length
60 in
Height
8 in
Width
8.000 in
Depth
60 in
Size
60 in x 8 in x 8 in
Each - Width
8.000 in
Dimensions
60 in x 8 in x 8 in

Details

Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged Cover
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Features
Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Knockouts
No
Listings
UL, CSA
Material type
Carbon Steel
Enclosure
Nema 1 Type Enclosure
Enclosure Type
Nema 1 Type Enclosure
Certified Listed
cULus
Finish Type
Polyester Powder
Type
Wireway
Standard
cULus
UL Listed
Yes

Description

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.