N1 LAY-IN 90 DEG INSIDE 6X6 CBN STL, GRY, 1 Rating, Carbon Steel, Polyester Powder

  • Mfr # LJWL906B

  • Zoro # G8832249


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Powder
Height
9 in
Width
12.000 in
NEMA Rating
1
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJWL906B
Zoro #
G8832249
UPC #
786725328666
Country of Origin
United States

Dimensions

Height
9 in
Width
12.000 in
Depth
12 in
Each - Width
12.000 in
Actual Length
12.000 in

Details

Item
N1 LAY-IN 90 DEG INSIDE 6X6 CBN STL,GRY
Finish
Polyester Powder
NEMA Rating
1
Material
Carbon Steel
Features
Carbon steel 90 degrees elbow inside-opening fitting.
Application
For use with LJW Series lay-in wireway.
Color
Ansi-61 Gray Smooth
Knockouts
No
Standard
cULus
Accessory Type
Elbow
Certified Listed
cULus
Finish Type
Polyester Powder
Fitting Type
90 Degrees
Listings
UL, CSA
UL Listed
Yes
Type
Fitting

Description

N1 LAY-IN 90 DEG INSIDE 6X6 CBN STL,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.