N1 LAY-IN 90 DEG OUTSIDE 6X6 CS, GRY, 1 Rating, Carbon Steel, Polyester Powder

  • Mfr # LJWL906C

  • Zoro # G8835405


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Powder
Height
9 in
Width
12.000 in
NEMA Rating
1
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJWL906C
Zoro #
G8835405
UPC #
786725328680
Country of Origin
United States

Dimensions

Height
9 in
Width
12.000 in
Depth
12 in
Actual Length
12.000 in
Each - Width
12.000 in

Details

Item
N1 LAY-IN 90 DEG OUTSIDE 6X6 CS,GRY
Finish
Polyester Powder
NEMA Rating
1
Material
Carbon Steel
Knockouts
No
Application
For use with LJW Series lay-in wireway.
Features
Carbon steel 90 degrees elbow outside-opening fitting.
Color
Ansi-61 Gray Smooth
Finish Type
Polyester Powder
Accessory Type
Elbow
Fitting Type
90 Degree Outside
Listings
UL, CSA
UL Listed
Yes
Certified Listed
cULus
Standard
cULus
Type
Fitting

Description

N1 LAY-IN 90 DEG OUTSIDE 6X6 CS,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.