Shop WIEGMANN
See all product information
Create Account
N1 LAY-IN 90 DEG TOP 6X6 CRBN STL, GRY, 1 Rating, Carbon Steel, Polyester Powder
- Mfr # LJWL906A
- Zoro # G8837453
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
9 in
Width
12.000 in
NEMA Rating
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LJWL906A
- Zoro #
- G8837453
- UPC #
- 786725328642
- Country of Origin
- United States
- Item
- N1 LAY-IN 90 DEG TOP 6X6 CRBN STL,GRY
- Finish
- Polyester Powder
- NEMA Rating
- 1
- Material
- Carbon Steel
- Application
- For use with LJW Series lay-in wireway.
- Color
- Ansi-61 Gray Smooth
- Knockouts
- No
- Features
- Carbon steel 90 degrees elbow top-opening fitting.
- Finish Type
- Polyester Powder
- Standard
- cULus
- Certified Listed
- cULus
- Accessory Type
- Elbow
- Listings
- UL, CSA
- Type
- Fitting
- Fitting Type
- 90 Degree Top
- UL Listed
- Yes
Dimensions
- Height
- 9 in
- Width
- 12.000 in
- Depth
- 12 in
- Each - Width
- 12.000 in
- Actual Length
- 12.000 in
Description
N1 LAY-IN 90 DEG TOP 6X6 CRBN STL,GRY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.