Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N1 LAY-IN CLOCK TRANSP 4X4 CS, GRY

  • Mfr # LJW41CW

  • Zoro # G7335160


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Type
Fitting
Color
Ansi-61 Gray Smooth
Material
Carbon Steel
Finish
Polyester Powder
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJW41CW
Zoro #
G7335160
UPC #
786725328284
Country of Origin
United States

Dimensions

Depth
15 in
Height
6 in
Width
5.500 in
Actual Height
5.500 in
Each - Width
5.500 in
Actual Depth
15.25 in
Actual Width
5.500 in

Details

Type
Fitting
Color
Ansi-61 Gray Smooth
Material
Carbon Steel
Finish
Polyester Powder
Application
For use with LJW Series lay-in wireway.
Features
Carbon steel 12" length clockwise transposition straight section fitting.
Standard
cULus
UL Listed
Yes
Nema Rating
1
Certified Listed
cULus
Finish Type
Polyester Powder
Listings
UL, CSA
Knockouts
No

Description

Clockwise transposition for the LJW lay-in wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.