N1 LAY-IN CLOCK TRANSP 6X6 CS, GRY, 1 Rating, Carbon Steel, Polyester Powder

  • Mfr # LJW61CW

  • Zoro # G8831311


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Powder
Height
8 in
Width
7.625 in
NEMA Rating
1
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJW61CW
Zoro #
G8831311
UPC #
786725328925
Country of Origin
United States

Dimensions

Height
8 in
Width
7.625 in
Depth
17 in
Actual Width
7.625 in
Actual Height
7.625 in
Actual Depth
16.5 in
Each - Width
7.625 in

Details

Item
N1 LAY-IN CLOCK TRANSP 6X6 CS,GRY
Finish
Polyester Powder
NEMA Rating
1
Material
Carbon Steel
Knockouts
No
Color
Ansi-61 Gray Smooth
Application
For use with LJW Series lay-in wireway.
Features
Carbon steel 12" length clockwise transposition straight section fitting.
Certified Listed
cULus
Standard
cULus
UL Listed
Yes
Listings
UL, CSA
Finish Type
Polyester Powder
Type
Fitting

Description

N1 LAY-IN CLOCK TRANSP 6X6 CS,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.