Zoro Homepage

N1 LAY-IN CTR CLK TRANSP 2.5X2.5 CS, GRY

  • Mfr # LJW21CCW

  • Zoro # G7340578


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Type
Fitting
Color
Ansi-61 Gray Smooth
Material
Carbon Steel
Finish
Polyester Powder
Features
Carbon steel 12" length counter-clockwise transposition straight section fitting.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJW21CCW
Zoro #
G7340578
UPC #
786725327324
Country of Origin
United States

Dimensions

Width
7.625 in
Depth
17 in
Height
8 in
Actual Depth
16.5 in
Actual Width
7.625 in
Actual Height
7.625 in
Each - Width
7.625 in

Details

Type
Fitting
Color
Ansi-61 Gray Smooth
Material
Carbon Steel
Finish
Polyester Powder
Features
Carbon steel 12" length counter-clockwise transposition straight section fitting.
Application
For use with LJW Series lay-in wireway.
UL Listed
Yes
Standard
cULus
Nema Rating
1
Finish Type
Polyester Powder
Certified Listed
cULus
Listings
UL, CSA
Knockouts
No

Description

Counter clockwise transposition for the LJW lay-in wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.