Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N1 LAY-IN CUT-OFF 6X12 CRBN STL, GRY

  • Mfr # LJWF126

  • Zoro # G8833490


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
15 in
Material
Carbon Steel
Depth
9 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJWF126
Zoro #
G8833490
UPC #
786725329717
Country of Origin
United States

Dimensions

Height
15 in
Width
15 in
Depth
9 in

Details

Item
N1 LAY-IN CUT-OFF 6X12 CRBN STL,GRY
Material
Carbon Steel
Color
Gray
Type
Fitting

Description

N1 LAY-IN CUT-OFF 6X12 CRBN STL,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.