Zoro Homepage

N1 LAY-IN CUT-OFF 8X8 CRBN STL, GRY

  • Mfr # LJWF8

  • Zoro # G8835609


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Width
15.25 in
Material
Carbon Steel
Color
Gray
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJWF8
Zoro #
G8835609
UPC #
786725329335
Country of Origin
United States

Dimensions

Height
17.75 in
Width
15.25 in
Depth
8.5 in

Details

Item
N1 LAY-IN CUT-OFF 8X8 CRBN STL,GRY
Material
Carbon Steel
Color
Gray
Type
Fitting

Description

N1 LAY-IN CUT-OFF 8X8 CRBN STL,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.