N1 LAY-IN NIPPLE 6 IN. 6X6 CRBN STL, GRY, 1 Rating, Carbon Steel, Polyester Powder
- Mfr # LJWN666
- Zoro # G8844602
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
12 in
Width
6.370 in
NEMA Rating
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LJWN666
- Zoro #
- G8844602
- UPC #
- 786725328864
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Width
- 6.370 in
- Depth
- 12 in
- Actual Depth
- 12.44 in
- Actual Height
- 12.125 in
- Actual Width
- 6.370 in
- Each - Width
- 6.370 in
Details
- Item
- N1 LAY-IN NIPPLE 6 IN. 6X6 CRBN STL,GRY
- Finish
- Polyester Powder
- NEMA Rating
- 1
- Material
- Carbon Steel
- Color
- Ansi-61 Gray Smooth
- Features
- Carbon steel 6" nipple fitting.
- Application
- For use with LJW Series lay-in wireway.
- Knockouts
- No
- Finish Type
- Polyester Powder
- UL Listed
- Yes
- Type
- Fitting
- Standard
- cULus
- Fitting Type
- Nipple
- Listings
- UL, CSA
- Accessory Type
- Nipple
- Certified Listed
- cULus
Description
N1 LAY-IN NIPPLE 6 IN. 6X6 CRBN STL,GRY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.