Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N1 LAY-IN WIREWAY 8X8X36 CRBN STL, GRY

  • Mfr # LJW83

  • Zoro # G8606374


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Powder
Height
8 in
Width
8.000 in
Material
Carbon Steel
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJW83
Zoro #
G8606374
UPC #
786725329250
Country of Origin
United States

Dimensions

Height
8 in
Width
8.000 in
Depth
36 in
Each - Width
8.000 in

Details

Item
N1 LAY-IN WIREWAY 8X8X36 CRBN STL,GRY
Finish
Polyester Powder
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Knockouts
No
Application
Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature an open-top design for easy "lay-in" of wiring. No "pulling through" of wires and cables is required with this design.
Accessory Type
Wireway
Certified Listed
cULus
Type
Wireway
Enclosure Type
Nema 12 Type Enclosure
Enclosure
Nema 12 Type Enclosure
Nema Rating
12
Listings
UL, CSA
Standard
cULus
Finish Type
Polyester Powder
UL Listed
Yes

Description

N1 LAY-IN WIREWAY 8X8X36 CRBN STL,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.