Zoro Homepage

N1 PANEL ADAPTER (HS/S WW) 10X10 CS, GLV

  • Mfr # PA1010G

  • Zoro # G6992118


product price: $63.59
/ea

Key Features

Finish
Galvanized
Height
2 in
Width
11.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1010G
Zoro #
G6992118
UPC #
786725852536
Country of Origin
United States

Dimensions

Height
2 in
Width
11.000 in
Depth
12 in
Actual Height
1.500 in
Actual Depth
11.500 in
Actual Length
11.500 in
Each - Width
11.000 in

Details

Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Features
Galvanized panel adapter fitting.
Application
For use with HS and S Series wireway.
Shape
Square
Accessory Type
Panel Adapter
Type
Accessory
Standard
cULus
Cubic Capacity
264 cu.in
Finish Type
Galvanized
Listings
UL, CSA
Construction
Formed and Spot Welded
UL Listed
Yes
Certified Listed
cULus

Description

Panel adapter for the HS and S series wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.