Zoro Homepage

N1 PANEL ADAPTER (HS/S WW) 10X10 CS, GRY

  • Mfr # PA1010

  • Zoro # G6997334


product price: $34.59
/ea

Key Features

Finish
Polyester Powder
Length
12 in
Height
2 in
Width
11.000 in
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1010
Zoro #
G6997334
UPC #
786725394654
Country of Origin
United States

Dimensions

Length
12 in
Height
2 in
Width
11.000 in
Size
12 in x 11 in x 2 in
Each - Width
11.000 in
Actual Length
11.500 in
Dimensions
12 in x 11 in x 2 in
Actual Height
1.500 in

Details

Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Application
For use with HS and S Series wireway.
Color
Ansi-61 Gray Textured
Features
Carbon steel panel adapter fitting.
Shape
Square
Standard
cULus
Certified Listed
cULus
Finish Type
Polyester Powder
Listings
UL, CSA
UL Listed
Yes
Type
Accessory
Construction
Formed and Spot Welded
Accessory Type
Panel Adapter

Description

Panel adapter for the HS and S series wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.