
N1 PANEL ADAPTER (HS/S WW) 12X12 CS, GRY
Mfr # PA1212
Zoro # G6996336
product price: $31.85
/eaKey Features
Finish
Polyester Powder
Height
2 in
Width
13.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA1212
Zoro #
G6996336
UPC #
786725395651
Country of Origin
United States
Dimensions
Height
2 in
Width
13.000 in
Depth
14 in
Each - Width
13.000 in
Actual Depth
13.5 in
Actual Height
1.500 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Color
Ansi-61 Gray Textured
Shape
Square
Application
For use with HS and S Series wireway.
Features
Carbon steel panel adapter fitting.
Cubic Capacity
364 cu.in
Listings
UL, CSA
Certified Listed
cULus
UL Listed
Yes
Standard
cULus
Construction
Formed and Spot Welded
Finish Type
Polyester Powder
Type
Accessory
Accessory Type
Panel Adapter
Description
Panel adapter for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.