
N1 PANEL ADAPTER (HS/S WW) 4X4 CS, GALV
Mfr # PA0404G
Zoro # G6993588
product price: $22.19
/eaKey Features
Finish
Galvanized
Height
2 in
Width
5.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA0404G
Zoro #
G6993588
UPC #
786725852505
Country of Origin
United States
Dimensions
Height
2 in
Width
5.000 in
Depth
6 in
Each - Width
5.000 in
Actual Depth
5.500 in
Actual Length
5.500 in
Actual Height
1.500 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Shape
Square
Features
Galvanized panel adapter fitting.
Application
For use with HS and S Series wireway.
UL Listed
Yes
Cubic Capacity
60 cu.in
Standard
cULus
Certified Listed
cULus
Accessory Type
Panel Adapter
Listings
UL, CSA
Type
Accessory
Construction
Formed and Spot Welded
Finish Type
Galvanized
Description
Panel adapter for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.