
N1 PANEL ADAPTER (HS/S WW) 6X6 CS, GALV
Mfr # PA0606G
Zoro # G6992434
product price: $30.99
/eaKey Features
Finish
Galvanized
Height
2 in
Width
7.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA0606G
Zoro #
G6992434
UPC #
786725852512
Country of Origin
United States
Dimensions
Height
2 in
Width
7.000 in
Depth
8 in
Actual Depth
7.500 in
Actual Length
7.500 in
Each - Width
7.000 in
Actual Height
1.500 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Application
For use with HS and S Series wireway.
Shape
Square
Features
Galvanized panel adapter fitting.
Cubic Capacity
112 cu.in
Finish Type
Galvanized
Type
Accessory
Standard
cULus
Listings
UL, CSA
UL Listed
Yes
Construction
Formed and Spot Welded
Accessory Type
Panel Adapter
Certified Listed
cULus
Description
Panel adapter for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.