
N1 PANEL ADAPTER(HS/S WW) 2.5X2.5 CS-GRY
Mfr # PA0202
Zoro # G6992477
product price: $16.99
/eaKey Features
Finish
Polyester Powder
Height
2 in
Width
3.500 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA0202
Zoro #
G6992477
UPC #
786725390656
Country of Origin
United States
Dimensions
Height
2 in
Width
3.500 in
Depth
4 in
Each - Width
3.500 in
Actual Height
1.500 in
Actual Width
3.500 in
Actual Length
4.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Application
For use with HS and S Series wireway.
Features
Carbon steel panel adapter fitting.
Shape
Square
Color
Ansi-61 Gray Textured
Standard
cULus
Type
Accessory
UL Listed
Yes
Certified Listed
cULus
Listings
UL, CSA
Finish Type
Polyester Powder
Cubic Capacity
32 cu.in
Accessory Type
Panel Adapter
Construction
Formed and Spot Welded
Description
Panel adapter for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.