Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N1 REDUCER (HS/S WW) 4X2.5 CS, GRAY

  • Mfr # R0402

  • Zoro # G6992179


product price: $29.39
/ea

Key Features

Height
4 in
Width
4 in
NEMA Rating
1
Material
Carbon Steel
Features
Reducer fitting is compatible with HS and S Series Wireway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0402
Zoro #
G6992179
UPC #
786725391752
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Depth
1 in
Actual Depth
1.25 in

Details

NEMA Rating
1
Material
Carbon Steel
Features
Reducer fitting is compatible with HS and S Series Wireway
Series
HS and S Series Wireway
Color
Gray
Certified Listed
cULus
Accessory Type
Wireway
Finish Type
Polyester Powder
Type
Accessory

Description

Reducer fitting for the HS and S series wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.