
N1 SC WIREWAY, NO KO 2.5X2.5X120 CS-GLV
Mfr # S22120GNK
Zoro # G6992127
product price: $122.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Finish
Galvanized
Height
3 in
Width
2.500 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S22120GNK
Zoro #
G6992127
UPC #
786725851584
Country of Origin
United States
Dimensions
Height
3 in
Width
2.500 in
Depth
120 in
Actual Height
2.500 in
Actual Width
2.500 in
Actual Length
120.000 in
Each - Width
2.500 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Knockouts
No
Application
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Features
S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Listings
UL, CSA
Finish Type
Galvanized
Construction
Formed
Cubic Capacity
1080 cu.in
Standard
cULus
UL Listed
Yes
Type
Wireway
Certified Listed
cULus
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.