
N1 SC WIREWAY, NO KO 2.5X2.5X24 CS-GRY
Mfr # S2224NK
Zoro # G6992416
product price: $26.49
/eaKey Features
Finish
Polyester Powder
Height
3 in
Width
2.500 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2224NK
Zoro #
G6992416
UPC #
786725350216
Country of Origin
United States
Dimensions
Height
3 in
Width
2.500 in
Depth
24 in
Actual Height
2.500 in
Actual Width
2.500 in
Each - Width
2.500 in
Actual Length
24.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Knockouts
No
Features
Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.
Color
Ansi-61 Gray Smooth
Certified Listed
cULus
Enclosure
Nema 1 Type Enclosure
UL Listed
Yes
Standard
cULus
Enclosure Type
Nema 1 Type Enclosure
Listings
UL, CSA
Type
Wireway
Finish Type
Polyester Powder
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.