Zoro Homepage

N1 SC WIREWAY, NO KO 2.5X2.5X60 CS-GLV

  • Mfr # S2260GNK

  • Zoro # G7000938


product price: $61.69
/ea

Key Features

Finish
Galvanized
Height
3 in
Width
2.500 in
NEMA Rating
1
Cover Type
Screw Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2260GNK
Zoro #
G7000938
UPC #
786725851546
Country of Origin
United States

Dimensions

Height
3 in
Width
2.500 in
Depth
60 in
Actual Height
2.500 in
Actual Width
2.500 in
Actual Length
60.000 in
Each - Width
2.500 in

Details

Finish
Galvanized
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Application
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Features
S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Knockouts
No
Construction
Formed
UL Listed
Yes
Cubic Capacity
540 cu.in
Type
Wireway
Certified Listed
cULus
Finish Type
Galvanized
Listings
UL, CSA
Standard
cULus

Description

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.