
N1 SCR CVR WIREWAY 2.5X2.5X120 CS, GRY
Mfr # S22120
Zoro # G6997946
product price: $123.99
/eaKey Features
Finish
Polyester Powder
Height
3 in
Width
2.500 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S22120
Zoro #
G6997946
UPC #
786725351008
Country of Origin
United States
Dimensions
Height
3 in
Width
2.500 in
Depth
120 in
Actual Length
120.000 in
Actual Width
2.500 in
Each - Width
2.500 in
Actual Height
2.500 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Features
S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Color
Ansi-61 Gray Smooth
Application
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Knockouts
Yes
Type
Wireway
Cubic Capacity
1080 cu.in
Certified Listed
cULus
Construction
Formed
UL Listed
Yes
Listings
UL, CSA
Standard
cULus
Cable Entry
Knock Outs
Finish Type
Polyester Powder
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.