
N1 SCR CVR WIREWAY 4X4X12 CBN STL, GALV
Mfr # S4412G
Zoro # G6996799
product price: $17.95
/eaKey Features
Finish
Galvanized
Height
4 in
Width
4.000 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4412G
Zoro #
G6996799
UPC #
786725851591
Country of Origin
United States
Dimensions
Height
4 in
Width
4.000 in
Depth
12 in
Actual Length
12.000 in
Each - Width
4.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Features
Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Knockouts
Yes
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
UL Listed
Yes
Type
Wireway
Enclosure
Nema 1 Type Enclosure
Certified Listed
cULus
Enclosure Type
Nema 1 Type Enclosure
Finish Type
Galvanized
Standard
cULus
Listings
UL, CSA
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.