
N1 SCR CVR WIREWAY 6X6X18 CRBN STL, GRY
Mfr # S6618
Zoro # G6993719
product price: $43.39
/eaKey Features
Finish
Polyester Powder
Height
6 in
Width
6 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6618
Zoro #
G6993719
UPC #
786825876265
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Depth
18 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Features
Body and cover are fabricated from carbon steel or galvanized steel; Available with or without knockouts in all sizes except 12x12; Knockouts will be located on the side walls of the wireway; Screws do not need to be completely removed for "lay-in" of wiring
Color
Gray
Series
HS and S Series Wireway
Knockouts
Yes
Certified Listed
cULus
Standard
cULus
Type
Wireway
Finish Type
Polyester Powder
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.