
N1 SCR CVR WIREWAY 8X8X120 CBN STL, GRY
Mfr # S88120
Zoro # G6991095
product price: $395.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Finish
Polyester Powder
Height
8 in
Width
8.000 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S88120
Zoro #
G6991095
UPC #
786725357000
Country of Origin
United States
Dimensions
Height
8 in
Width
8.000 in
Depth
120 in
Each - Width
8.000 in
Actual Length
120.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Features
Bodies and covers are fabricated from 14 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Color
Ansi-61 Gray Smooth
Knockouts
Yes
Type
Wireway
Listings
UL, CSA
Finish Type
Polyester Powder
Certified Listed
cULus
Standard
cULus
Enclosure Type
Nema 1 Type Enclosure
Enclosure
Nema 1 Type Enclosure
UL Listed
Yes
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.