
N1 SCR CVR WIREWAY 8X8X36 CBN STL, GALV
Mfr # S8836G
Zoro # G6992468
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Height
8 in
Width
8.000 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8836G
Zoro #
G6992468
UPC #
786725851911
Country of Origin
United States
Dimensions
Height
8 in
Width
8.000 in
Depth
36 in
Each - Width
8.000 in
Actual Length
36.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Knockouts
Yes
Features
Bodies and covers are fabricated from 14 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Certified Listed
cULus
Enclosure Type
Nema 1 Type Enclosure
Finish Type
Galvanized
Listings
UL, CSA
Enclosure
Nema 1 Type Enclosure
Type
Wireway
UL Listed
Yes
Standard
cULus
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.