
N1 SCR CVR WIREWAY 8X8X72 CBN STL, GALV
Mfr # S8872G
Zoro # G6998199
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Height
8 in
Width
8.000 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8872G
Zoro #
G6998199
UPC #
786725851973
Country of Origin
United States
Dimensions
Height
8 in
Width
8.000 in
Depth
72 in
Each - Width
8.000 in
Actual Length
72.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Features
Bodies and covers are fabricated from 14 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Knockouts
Yes
Certified Listed
cULus
Listings
UL, CSA
Standard
cULus
Enclosure
Nema 1 Type Enclosure
Enclosure Type
Nema 1 Type Enclosure
UL Listed
Yes
Finish Type
Galvanized
Type
Wireway
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.