
N1 SCR CVR WIREWAY, NO KO 4X4X48 CS-GLV
Mfr # S4448GNK
Zoro # G6991348
product price: $61.69
/eaKey Features
Finish
Galvanized
Height
4 in
Width
4.000 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4448GNK
Zoro #
G6991348
UPC #
786725851669
Country of Origin
United States
Dimensions
Height
4 in
Width
4.000 in
Depth
48 in
Each - Width
4.000 in
Actual Length
48.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Features
Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Knockouts
No
UL Listed
Yes
Type
Wireway
Enclosure
Nema 1 Type Enclosure
Certified Listed
cULus
Finish Type
Galvanized
Enclosure Type
Nema 1 Type Enclosure
Standard
cULus
Listings
UL, CSA
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.