
N1 SCR CVR WIREWAY, NO KO 6X6X72 CS-GRY
Mfr # S6672NK
Zoro # G7000265
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
6 in
Width
6.000 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6672NK
Zoro #
G7000265
UPC #
786725354566
Country of Origin
United States
Dimensions
Height
6 in
Width
6.000 in
Depth
72 in
Each - Width
6.000 in
Actual Length
72.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Features
Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.
Color
Ansi-61 Gray Smooth
Knockouts
No
Type
Wireway
Listings
UL, CSA
Finish Type
Polyester Powder
UL Listed
Yes
Standard
cULus
Enclosure Type
Nema 1 Type Enclosure
Certified Listed
cULus
Enclosure
Nema 1 Type Enclosure
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.