Zoro Homepage

N1 SWEEP 90 (HS/S WW) 10X10 CS, GRY

  • Mfr # SL101090

  • Zoro # G6996318


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
10 in
NEMA Rating
1
Material
Carbon Steel
Features
Sweep elbow is compatible with HS and S Series Wireway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL101090
Zoro #
G6996318
UPC #
786725394593
Country of Origin
United States

Dimensions

Height
10 in
Width
10 in
Depth
13 in
Actual Depth
13.44 in

Details

NEMA Rating
1
Material
Carbon Steel
Features
Sweep elbow is compatible with HS and S Series Wireway
Series
HS and S Series Wireway
Color
Gray
Accessory Type
Wireway
Finish Type
Polyester Powder
Certified Listed
cULus
Type
Accessory

Description

Sweep elbow fitting for the HS and S series wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.